
Frnt Prj Lamp F/ Nec, NP05LP-ER
Mfr # NP05LP-ER
Zoro # G5515877
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Product Type
Projector Lamp
Lamp Life
2000 Hour
Compatibility
NEC LCD Projectors: NP905, NP905G, NP905G2, VT700, VT800, VT800G
Compatible Device Technology
LCD
Lamp Technology
NSH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP05LP-ER
Zoro #
G5515877
UPC #
842740029497
Country of Origin
Unknown
Details
Product Type
Projector Lamp
Lamp Life
2000 Hour
Compatibility
NEC LCD Projectors: NP905, NP905G, NP905G2, VT700, VT800, VT800G
Compatible Device Technology
LCD
Lamp Technology
NSH
Lamp Power
210 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.