Zoro Homepage

Hitachi Srp Srp-3240; Hitachi

  • Mfr # DT00531-OEM

  • Zoro # G6238295


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Lamp Technology
UHB
Product Type
Projector Lamp
Lamp Life
2000 hr
Compatible Device Technology
LCD
Lamp Power
275 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT00531-OEM
Zoro #
G6238295
UPC #
842740031322
Country of Origin
Unknown

Details

Lamp Technology
UHB
Product Type
Projector Lamp
Lamp Life
2000 hr
Compatible Device Technology
LCD
Lamp Power
275 W
Compatibility
Hitachi Projectors:Srp-3240Cp-X885w

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.