This item is Discontinued.

Ereplacements Hp Crm Ulr 45W Usbc Ac Adapter L43407-001-ER

Hp Crm Ulr 45W Usbc Ac Adapter (Discontinued)

  • Mfr # L43407-001-ER
  • Zoro # G1732400
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L43407-001-ER
Zoro #
G1732400
UPC #
842740051016
Country of Origin
Unknown

Details

Features
Features,"Environmentally Friendly, USB"
Product Type
AC Adapter
Compatibility
Maximum Output Current
2.25 A
Device Supported
Notebook, Chromebook, USB Type C Device
Maximum Output Power
45 W
Output Voltage
20V DC, 5V DC
Input Voltage
230V AC, 120V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.