Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lamp For Hitachi, DT01181-OEM

  • Mfr # DT01181-OEM

  • Zoro # G5472434


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Package Type
OEM
Lamp Life
2500 Hour
Product Type
Projector Lamp
Compatibility
Hitachi Projectors: BZ-1, BZ-1M, CP-A220N, CP-A300N, ED-A220NM, CP-AW250NM, CP-A3, CP-A250NL, CP-AW250N, iPJ-AW250NM
Lamp Power
210 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT01181-OEM
Zoro #
G5472434
UPC #
842740071236
Country of Origin
Unknown

Details

Package Type
OEM
Lamp Life
2500 Hour
Product Type
Projector Lamp
Compatibility
Hitachi Projectors: BZ-1, BZ-1M, CP-A220N, CP-A300N, ED-A220NM, CP-AW250NM, CP-A3, CP-A250NL, CP-AW250N, iPJ-AW250NM
Lamp Power
210 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.