Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lamp For Infocus, SP-LAMP-057-OEM

  • Mfr # SP-LAMP-057-OEM

  • Zoro # G5506113


product price: $94.49
/ea
Free Shipping & Returns

Key Features

Height
3.5"
Package Type
OEM
Product Type
Projector Lamp
Lamp Life
3000 Hour
Compatibility
InFocus Projectors: IN2192, IN2194, IN2116, IN2114, IN2112
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-LAMP-057-OEM
Zoro #
G5506113
UPC #
842740033777
Country of Origin
Unknown

Dimensions

Height
3.5"

Details

Package Type
OEM
Product Type
Projector Lamp
Lamp Life
3000 Hour
Compatibility
InFocus Projectors: IN2192, IN2194, IN2116, IN2114, IN2112
Lamp Power
225 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.