Zoro Homepage

Lamp-FP-Epson

  • Mfr # ELPLP94

  • Zoro # G222727225


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Rated Life
3000 hrs
For Use With
Projector Lamp for Epson PowerLite 1780W, Epson PowerLite 1781W, Epson PowerLite 1785W, Epson PowerLite 1795F
Watts
300 W
Type
OEM Bulb with a New Compatible or Recycled Housing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELPLP94
Zoro #
G222727225
UPC #
-
Country of Origin
China

Details

Rated Life
3000 hrs
For Use With
Projector Lamp for Epson PowerLite 1780W, Epson PowerLite 1781W, Epson PowerLite 1785W, Epson PowerLite 1795F
Watts
300 W
Type
OEM Bulb with a New Compatible or Recycled Housing

Description

ELPLP94 Lamp-FP-Epson for Epson PowerLite 1780W

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.