Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ereplacements Laptop Bat F/Sony Vaio PCGA-BP2NX-ER

Laptop Bat F/Sony Vaio (Discontinued)

  • Mfr # PCGA-BP2NX-ER
  • Zoro # G7157648
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCGA-BP2NX-ER
Zoro #
G7157648
UPC #
842740011393
Country of Origin
Unknown

Dimensions

Height
0.8"
Depth
0.8"
Width
3.4"
Length
5.8"
Battery Size
Proprietary Battery Size

Details

Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
4000 mAh
Output Voltage
14.8 V DC
Product Type
Battery
Number of Cells
8
Compatibility
Sony VAIO Notebooks: PCG-GRT30P, PCG-GRX1P, PCG-GRX690P, PCG-FR215E, PCG-NV99M, PCG-GRT996ZP, PCG-GRX590RP, PCG-GRT360ZG, PCG-NV170, PCG-GRS515SP, PCG-GRT786M, PCG-GRX530P, PCG-FRV25, PCG-K115Z, PCG-FR77G/B, PCG-GRT55F/B, PCG-GRX416G, PCG-GRZ20, PCG-FR415B, PCG-GRT25, PCG-GRV7P, PCG-GRX670K, PCG-NV190, PCG-NV90, PCG-GRT916Z, PCG-GRX590, PCG-GRT270G, PCG-NV Series, PCG-GRS50/B, PCG-GRT77E/P, PCG-GRX520P, PCG-GRZ77/B, PCG-FR700, VGN-K71B, PCG-GRT52F, PCG-GRX3HP, PCG-GRX90, PCG-FR315S, PCG-GRV670, PCG-GRX626, PCG-K35, PCG-NV55E/B, PCG-GRS72V/P, PCG-GRT896HP, PCG-GRX570P, PCG-GRT240G, PCG-K66P, PCG-GRS150P, PCG-GRT750/P, PCG-GRX516MD, PCG-GRZ615M, PCG-FR55G/B, PCG-GRT51F, PCG-GRX316MP, PCG-GRX727, PCG-FR285M, VGN-K31, PCG-GRV550, PCG-GRX615S, PCG-K17, PCG-NV209, PCG-GRS615SK, PCG-GRT815M, PCG-GRX560K, PCG-GRT100, PCG-K215S, PCG-GR Series, PCG-GRT71E/P, PCG-GRX51/BP, PCG-GRZ600P3, PCG-FR55/B, PCG-GRT390Z Series, PCG-GRX315MK, PCG-GRX700 Series, PCG-FR215H, PCG-NV99M/BP, PCG-GRT99S/P, PCG-GRX5P, PCG-GRT380ZG, PCG-NV170P, PCG-GRS515SP/R, PCG-GRT795MP, PCG-GRX550, PCG-FRV26, PCG-K195BP, PCG-FR77J/B, PCG-GRT715E, PCG-GRX416SK, PCG-GRZ515G, PCG-FR415M, PCG-GRT250 Series, PCG-GRV88G, PCG-GRX670P, PCG-NVR23, PCG-NV90E, PCG-GRT99/P, PCG-GRX590K, PCG-GRT270P21, PCG-NV100 Series, PCG-GRS500, PCG-GRT77V/P, PCG-GRX52G/B, PCG-K115B, PCG-FR700H, PCG-GRT52F/P, PCG-GRX3P, PCG-GRX90/P, PCG-FR33, PCG-GRS900, PCG-GRV670P, PCG-GRX626P, PCG-K37, PCG-NV77BP, PCG-GRT896SP, PCG-GRX580, PCG-GRT250PL, PCG-K74, PCG-GRS170, PCG-GRT77/B, PCG-GRX516SP, PCG-GRZ615S, PCG-FR55J, PCG-GRT51F/P, PCG-GRX316SK, PCG-GRX81G, PCG-FR295MP, VGN-K31B, PCG-GRV600 Series, PCG-GRX616MK, PCG-K23, PCG-NV309, PCG-GRS615SP, PCG-GRT816M, PCG-GRX560P, PCG-GRT1002A, PCG-K215Z, PCG-GRS100 Series, PCG-GRT72E, PCG-GRX510, PCG-GRZ600P6, PCG-FR55E, PCG-GRT40ZP, PCG-GRX315MP, PCG-GRX707, PCG-FR215M, PCG-NVPPBP, PCG-GRV110, PCG-GRX600 Series, PCG-K12P, PCG-NV190P, PCG-GRS55/B, PCG-GRT796HP, PCG-GRX550K, PCG-FRV27, PCG-K195HP, PCG-FR820, PCG-GRT715M, PCG-GRX416SP, PCG-GRZ530, PCG-FR415S, PCG-GRT270 Series, PCG-GRV99G/P, PCG-GRX690, PCG-23P, PCG-NV95EN, PCG-GRT995MP, PCG-GRX590P, PCG-GRT280ZG, PCG-NV105, PCG-GRS500/P, PCG-GRT785B, PCG-GRX530, PCG-K115M, PCG-FR720, PCG-GRT55/B, PCG-GRX415MK, PCG-GRX92G/P, PCG-FR33/B, PCG-GRS900/P, PCG-GRV680, PCG-GRX650, PCG-K45, PCG-NV77M, PCG-GRT915M, PCG-GRX580K, PCG-GRT260G, PCG-K76P, PCG-GRS170P, PCG-GRT770, PCG-GRX520, PCG-GRZ630

Description

This E REPLACEMENTS brand Laptop Battery is designed for Sony Vaio laptops. It has a height of 0.8", a depth of 0.8", a width of 3.4", and a length of 5.8". It is a Lithium Ion (Li-Ion) battery with a capacity of 4000 mAh and an output voltage of 14.8 V DC. It is a Proprietary Battery Size with 8 cells.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.