Zoro Homepage

Notebook Batteries, BATTERY FOR HP PAVILION 14 15

  • Mfr # 728460-001-ER

  • Zoro # G110863004


product price: $31.19
/ea

Key Features

Battery Capacity
2600 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Compatibility
Features
Rechargeable Battery
Application
Notebook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
728460-001-ER
Zoro #
G110863004
UPC #
842740050392
Country of Origin
China

Details

Battery Capacity
2600 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Compatibility
Features
Rechargeable Battery
Item
Battery
Application
Notebook
Output Voltage
14.8V
Number of Cells
4

Description

Notebook Batteries, BATTERY FOR HP PAVILION 14 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.