Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Lamp F/ Hp, L1709A-ER

  • Mfr # L1709A-ER

  • Zoro # G5476643


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Compatible Device Technology
DLP
Lamp Power
250 W
Lamp Technology
UHP
Lamp Life
2000 Hour
Compatibility
HP DLP Projectors:VP6121VP6111
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1709A-ER
Zoro #
G5476643
UPC #
842740031544
Country of Origin
Unknown

Details

Compatible Device Technology
DLP
Lamp Power
250 W
Lamp Technology
UHP
Lamp Life
2000 Hour
Compatibility
HP DLP Projectors:VP6121VP6111
Product Type
Projector Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.