Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Lamp, PA3399U-1BRS-ER

  • Mfr # PA3399U-1BRS-ER

  • Zoro # G6212562


product price: $32.19
/ea

Key Features

Height
0.9"
Length
8.1"
Width
2.1"
Number of Cells
6
Product Type
Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA3399U-1BRS-ER
Zoro #
G6212562
UPC #
842740014400
Country of Origin
Unknown

Dimensions

Height
0.9"
Length
8.1"
Width
2.1"
Battery Size
Proprietary Battery Size

Details

Number of Cells
6
Product Type
Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
4400 mAh
Output Voltage
10.8 V DC
Compatibility
Battery Rechargeable
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Packing
White Box
Environmentally Friendly
Yes
Battery Energy
48 Wh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.