Zoro Homepage

22" Lime Cut-Resistant Protective Arm Sleeve Pair, PK144

  • Mfr # 7941CAPR22

  • Zoro # G100487715


product price: $2,887.99
/pk 144, $20.06/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A4
Color
Lime
Standards
ANSI A4 Level; ANSI 105-2016 Level 1
Application
Demolition, Construction, Glass Handling, Fabrication
Material
Yarn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7941CAPR22
Zoro #
G100487715
UPC #
720476179498
Country of Origin
China

Details

ANSI/ISEA Cut Level
A4
Color
Lime
Standards
ANSI A4 Level; ANSI 105-2016 Level 1
Application
Demolition, Construction, Glass Handling, Fabrication
Material
Yarn

Description

22" Lime Cut-Resistant Protective Arm Sleeve Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.