Zoro Homepage

2XL Orange Class 2 Womens Hi-Vis Vest - HL

  • Mfr # 8210HLW-S

  • Zoro # G022783568


product price: $9.65
/ea

Key Features

Color
Orange
Size
2XL
Material
100% polyester
Standards
ANSI 107
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8210HLW-S
Zoro #
G022783568
UPC #
720476224167
Country of Origin
Indonesia

Dimensions

Size
2XL

Details

Color
Orange
Material
100% polyester
Standards
ANSI 107

Description

The GloWear 8210ZHLW-S Women's Hi-Vis Safety Vest is designed for increased visibility in low-light or nighttime conditions with ANSI/ISEA 107-2020, Type R, Class 2 compliant hi-vis fabric and 2in reflective, solid tape. Made of 3.3oz polyester mesh fabric, the vest offers all-day comfort on the job. Designed for adjustability, the vest features a hook & loop closure for a custom and secure fit. DESIGNED FOR WOMEN The design of this shirt offers a functional fit specifically tailored for women, with narrower shoulders, a slightly contoured waist, 2.5in side slits and a longer back. Tailored chest seams shape the fabric so the vest lies flat across the chest for improved fit and comfort. This thoughtful construction follows the natural shape of a woman's frame, ensuring a comfortable, professional and uniform look on a variety of body types. SINGLE SIZING This vest is available in single sizes to allow workers to order their exact size for a more tailored, performance-style fit compared to dual-size vests (*tip: for best single-size fit, select one size down from your normal t-shirt size). One interior pocket, one exterior pocket and one single radio mic tab offers additional and convenient storage for the wearer. Additionally, the machine-washable fabric retains its shape for up to 25 washes, ensuring long-term durability and easy maintenance. Ideal for construction workers, transportation workers or anyone who requires a Class 2 level of protection and visibility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.