This item is Discontinued.

Ergodyne 817 2Xl Black Reinforced Thermal Winter Work Gloves 17356

817 2Xl Black Reinforced Thermal Winter Work Gloves (Discontinued)

  • Mfr # 17356
  • Zoro # G704070221
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17356
Zoro #
G704070221
UPC #
720476173564
Country of Origin
Indonesia

Description

The ProFlex 817 Thermal Winter Work Gloves with Reinforced Palms are built to keep your hands warm when you’re working in the cold. Rugged reinforced palm provides the ultimate in technical cold weather hand protection with long-wearing grip. These winter work gloves feature dual-zone 3M Thinsulate Insulation for warmth without wetness. The dual-zone insulation has 40g insulation in the palm and 70g in the back of the hand for cold-blocking warmth where you need it. The weather-resistant ripstop outer shell and DWR water repellent finish is durable to provide best-in-class protection. The insulation in these thermal gloves is designed to trap body heat while allowing moisture to escape so your hands stay dry and warm, not cold and clammy. Extended neoprene cuff can fit under or over jacket sleeves for convenient easy on/off wear. Tightened with hook and loop closure to keep the cuff secure around your wrist for increased warmth. Soft thumb can be used as a nose and brow wipe area. These winter work gloves meet the EN 388: 3423 X glove standard and feature reflective accents to enhance wearer visibility and hand signaling. The thumb and index finger feature touchscreen-friendly materials so you can swipe, tap and type on smartphones and tablets without having to take your gloves off. These are great insulated work gloves for cold weather work, cold storage/refrigeration, freezer work, construction, mining, service techs, hunting/fishing, outdoor recreation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.