Shop ERGODYNE
See all product information
Create Account
8966 Lightweight Cap-Style Hard Hat - Recommended for: Head, Construction, Oil & Gas, Forestry
- Mfr # 60270
- Zoro # G223364078
product price:Â
$
22.75
/ea
Key Features
Suspension Adjustment Type
Ratchet
Head Protection Material
High-density Polyethylene
Color
Orange
Number of Suspension Points
6
Standards
ANSI Z89.1-2014 Type 1, Class C, CSA Z94.1-15 Type 1, Class C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60270
- Zoro #
- G223364078
- UPC #
- 720476602705
- Country of Origin
- China
Details
- Suspension Adjustment Type
- Ratchet
- Item
- Hard Hat
- Head Protection Material
- High-density Polyethylene
- Color
- Orange
- Number of Suspension Points
- 6
- Standards
- ANSI Z89.1-2014 Type 1, Class C, CSA Z94.1-15 Type 1, Class C
- Head Protection Style
- Cap
- Head Protection Venting
- Yes
- Series
- 8966
- Features
- Sweatband, Anti-impact, Comfortable, Durable, Lightweight
Description
8966 Lightweight Cap-Style Hard Hat - Recommended for: Head, Construction, Oil & Gas, Forestry, Mining, Utility, Industrial - Sun, Rain Protection - Strap Closure - High-density Polyethylene (HDPE) - Orange - Lightweight, Cap Style, Adjustable Ratchet, Durable, Comfortable, Ventilated, Sweatband, Anti-impact
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.