Checklite (CL1), Safety Glasses, Duramass Hard Coat, Clear Lens, Lightweight, 12PK/Polybag
- Mfr # CL110N
- Zoro # G411218893
product price:Â
$
11.49
/pk of 12, $0.96/ea
Key Features
Frame Type
Frameless
Frame Color
Clear
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CL110N
- Zoro #
- G411218893
- UPC #
- 766868545090
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Safety Glasses
- Lens Color
- Clear
- Frame Type
- Frameless
- Frame Color
- Clear
- Lens Coating
- Duramass Hard Coat
- Lens Material
- Polycarbonate
- Frame Material
- Polycarbonate
- Foam Lined
- No
- Series
- CL1N
- Frame Style
- Wraparound
- UV Protection
- 99.9% UV Protection
- Gender
- Unisex
- Arm Color
- Clear
- Arm Tip Type
- Spatula
Description
Checklite CL1 Clear Lens - BULK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.