Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ANSI A4 Nitrile Coated CR Gloves 12-Pair, Green, Size S

  • Mfr # 7042-12PR

  • Zoro # G003078430


product price: $127.99
/pk 12, $10.67/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7042-12PR
Zoro #
G003078430
UPC #
720476103325
Country of Origin
China

Description

CASE PACK - INCLUDES 12 PAIRS
Proflex 7042 Nitrile Coated Cut-Resistant Gloves - ANSI A4, 18g, Heat Resistant
The ProFlex 7042 Nitrile Coated Cut-Resistant Gloves are made with heavy-duty aramid fiber for heat handling and ANSI A4 cut resistance, plus durable sandy nitrile coated palms for high strength grip and enhanced dexterity. Unlike other bulky cut-resistant gloves, the 18-gauge aramid fiber knit protects hands from heat and cuts while maintaining a soft, lightweight and flexible form fit. The snug knit cuffs are longer than most on the market, a feature that enhances fit and extends protection while keeping dirt and debris out.
EN407 LEVEL 1 CONTACT HEAT RESISTANCE
These safety work gloves are tested to EN407 level 1 contact heat resistance for safety when handling high temperature materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.