
ANSI A7 Nitrile Coated CR Gloves 12-Pair, Green, Size S
Mfr # 7070-12PR
Zoro # G203078407
product price: $166.99
/pk 12, $13.92/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7070-12PR
Zoro #
G203078407
UPC #
720476180326
Country of Origin
China
Description
CASE PACK - INCLUDES 12 PAIRS
The ProFlex 7070 Nitrile Coated Cut-Resistant Gloves are made with heavy-duty aramid fiber for heat handling and ANSI A7 cut resistance, plus durable sandy nitrile coated palms for high strength grip and enhanced dexterity. The form-fitting 13-gauge aramid fiber knit protects hands from heat and cuts without compromising flexibility or comfort. The snug knit cuffs are longer than most on the market, a feature that enhances fit and extends protection while keeping dirt and debris out.
EN407 LEVEL 1 CONTACT HEAT RESISTANCE
These safety work gloves are tested to EN407 level 1 contact heat resistance for safety when handling high temperature materials. A measure of how well the glove will insulate hands from heat, level 1 contact heat resistance indicates the glove can withstand temperatures up to 100° C // 212° F for up to 15 seconds.
The ProFlex 7070 Nitrile Coated Cut-Resistant Gloves are made with heavy-duty aramid fiber for heat handling and ANSI A7 cut resistance, plus durable sandy nitrile coated palms for high strength grip and enhanced dexterity. The form-fitting 13-gauge aramid fiber knit protects hands from heat and cuts without compromising flexibility or comfort. The snug knit cuffs are longer than most on the market, a feature that enhances fit and extends protection while keeping dirt and debris out.
EN407 LEVEL 1 CONTACT HEAT RESISTANCE
These safety work gloves are tested to EN407 level 1 contact heat resistance for safety when handling high temperature materials. A measure of how well the glove will insulate hands from heat, level 1 contact heat resistance indicates the glove can withstand temperatures up to 100° C // 212° F for up to 15 seconds.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.