Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arm Sleeve, Camo, XL/2XL, PR1

  • Mfr # 6695

  • Zoro # G709216754


product price: $16.59
/pr

Key Features

Material
Polyester, Spandex
Features
Anti-Odor, Lightweight
Standards
CE, UK CA
Length
16 1/2 in
Includes
(2) Sleeves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6695
Zoro #
G709216754
UPC #
720476121923
Country of Origin
China

Dimensions

Size
XL/2XL
Length
16 1/2 in

Details

Item
Arm Sleeve
Material
Polyester, Spandex
Color
Camo
Features
Anti-Odor, Lightweight
Standards
CE, UK CA
Includes
(2) Sleeves
Cleaning and Care Instructions
Machine Wash
Cooling Method
Moisture Wicking
Ultraviolet Protection Factor
50
Moisture Wicking Fabric
Yes
Upper Arm Circumference
5 in
Lower Arm Circumference
4 in
Maximum Cooling Time
All Day

Description

Arm Sleeve, Cooling Method Moisture Wicking, Color Camo, Size XL/2XL, Length 16 1/2 in, Material Polyester, Spandex, Lower Arm Circumference 4 in, Maximum Cooling Time All Day, Upper Arm Circumference 5 in, Cleaning and Care Instructions Machine Wash, Features Anti-Odor, Lightweight, Includes (2) Sleeves, Moisture Wicking Fabric Yes, Standards CE, UK CA, Ultraviolet Protection Factor 50, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.