Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Ergodyne Arsenal 5876 Small Buddy Organizer, 2 Compartments, 4.5 x 7.5 x 3, Black 13220

Arsenal 5876 Small Buddy Organizer, 2 Compartments, 4.5 x 7.5 x 3, Black (Discontinued)

  • Mfr # 13220
  • Zoro # G214850610
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13220
Zoro #
G214850610
UPC #
720476132202
Country of Origin
China

Dimensions

Width
4.5"
Height
3"

Details

Shape
Rectangular
Number of Pockets
3
HTO Type
Bag

Description

Small buddy organizer with 2-pocket clamshell design is ideal for keeping tools and accessories organized. Store multiple clamshells inside a larger storage container for quick access and increased productivity.


  • • Durable and lightweight 600D polyester.
  • • Clamshell two pocket open design.
  • • Screened mesh material for visibility.
  • • ID pocket for business cards or labels.
  • • Color coded for easily distinguishing contents.
  • • Water repellant backing on main material.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.