Back Support, Black, 2XL
- Mfr # 1500
- Zoro # G9168004
product price:Â
$
47.65
/ea
Key Features
Color
Black
Material
Foam, Nylon, Rubber
Width
7 3/4 in
Back Support Size
2XL
Closure Type
hook-and-loop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1500
- Zoro #
- G9168004
- UPC #
- 720476114758
- Country of Origin
- Multiple
Dimensions
- Width
- 7 3/4 in
- Back Support Size
- 2XL
- Fits Waist Size
- 42 in to 46 in
- Size
- 2XL
- Support Height
- 7 3/4 in
- Waist Size - Minimum
- 42 in
- Waist Size - Maximum
- 46 in
- Fits Chest Size
- Lumbar Support
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
Details
- Item
- Back Support
- Color
- Black
- Material
- Foam, Nylon, Rubber
- Closure Type
- hook-and-loop
- Suspenders
- None
- Features
- Lumbar Support
- Closure
- Hook-and-Loop
- Includes Suspenders
- No Suspenders
- Shell Material
- Foam, Nylon, Rubber
- Wire Color
- Black
Description
Back Support, Color Black, Material Foam, Nylon, Rubber, Size 2XL, Waist Size - Minimum 42 in, Waist Size - Maximum 46 in, Support Height 7 3/4 in, Closure Hook-and-Loop, Includes Suspenders No Suspenders, Suspender Attachment Not Applicable, Features Lumbar Support, Suspender Length Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.