Shop ERGODYNE
See all product information
Create Account
Back Support, Black, Spandex, XL
- Mfr # 2000SF
- Zoro # G5172894
product price:Â
$
45.69
/ea
Key Features
Color
Black
Material
Spandex
Width
8 1/2 in
Back Support Size
XL
Closure Type
hook-and-loop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2000SF
- Zoro #
- G5172894
- UPC #
- 720476112853
- Country of Origin
- Thailand
- Item
- Back Support
- Color
- Black
- Material
- Spandex
- Closure Type
- hook-and-loop
- Suspenders
- Detachable
- Features
- Lumbar Support
- Closure
- Hook-and-Loop
- Suspender Attachment
- Detachable
- Includes Suspenders
- Includes Suspenders
- Shell Material
- Spandex
- Wire Color
- Black
- Traction Material
- Spandex
Dimensions
- Width
- 8 1/2 in
- Back Support Size
- XL
- Fits Waist Size
- 38 in to 42 in
- Size
- XL
- Waist Size - Minimum
- 38 in
- Support Height
- 8 1/2 in
- Waist Size - Maximum
- 42 in
- Fits Chest Size
- Lumbar Support
- Bottle Size
- XL
- Size - Alpha
- XL
- Container Size
- XL
Description
Back Support, Color Black, Material Spandex, Size XL, Waist Size - Minimum 38 in, Waist Size - Maximum 42 in, Support Height 8 1/2 in, Closure Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable, Features Lumbar Support
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.