Back Support, Elastic, XS
Mfr # 1650
Zoro # G4277655
product price: $12.95
/eaKey Features
Color
Black
Material
Elastic, Polypropylene
Width
7 1/2 in
Back Support Size
XS
Closure Type
hook-and-loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1650
Zoro #
G4277655
UPC #
720476110910
Country of Origin
China
Dimensions
Width
7 1/2 in
Back Support Size
XS
Fits Waist Size
22 in to 25 in
Size
XS
Length
25"
Height
7.5"
Waist Size - Minimum
22 in
Support Height
7 1/2 in
Waist Size - Maximum
25 in
Details
Item
Back Support
Color
Black
Material
Elastic, Polypropylene
Closure Type
hook-and-loop
Suspenders
1-1/2 in Knit Elastic
Features
Lumbar Support
Closure
Hook-and-Loop
Suspender Attachment
Detachable
Includes Suspenders
Includes Suspenders
Description
Back Support, Color Black, Material Elastic, Polypropylene, Size XS, Waist Size - Minimum 22 in, Waist Size - Maximum 25 in, Support Height 7 1/2 in, Closure Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable, Features Lumbar Support
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.