Shop ERGODYNE
See all product information
Create Account
Back Support, Orange, L
- Mfr # 100HV
- Zoro # G9167821
product price:Â
$
24.79
/ea
Key Features
Color
Orange
Material
Polypropylene, Rubber
Width
8 in
Closure Type
hook-and-loop
Suspenders
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 100HV
- Zoro #
- G9167821
- UPC #
- 720476118848
- Country of Origin
- Viet Nam
Dimensions
- Width
- 8 in
- Back Support Size
- L
- Fits Waist Size
- 34 in to 38 in
- Size
- L
- Waist Size - Maximum
- 38 in
- Waist Size - Minimum
- 34 in
- Support Height
- 8 in
- Fits Chest Size
- Lumbar Support
- Bottle Size
- L
- Size - Alpha
- L
Details
- Item
- Back Support
- Color
- Orange
- Material
- Polypropylene, Rubber
- Closure Type
- hook-and-loop
- Suspenders
- Yes
- Features
- Lumbar Support
- Closure
- Hook-and-Loop
- Suspender Attachment
- Detachable
- Includes Suspenders
- Includes Suspenders
- Shell Material
- Polypropylene, Rubber
- Wire Color
- Orange
Description
Back Support, Color Orange, Material Polypropylene, Rubber, Size L, Waist Size - Minimum 34 in, Waist Size - Maximum 38 in, Support Height 8 in, Closure Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable, Features Lumbar Support
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.