400Nx Repirator with P100 Cartridges, Black TPE W/O Valve, Oil based aerosols. Medium/Large
- Mfr # 4MLNXLP0
- Zoro # G124157649
product price:Â
$
34.49
/ea
Key Features
Facepiece Material
Elastomeric
Standards
OSHA
NIOSH Rating
APF 10
Color
White
Configured For
Replacement Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4MLNXLP0
- Zoro #
- G124157649
- UPC #
- 684892001613
- Country of Origin
- United States
- Facepiece Material
- Elastomeric
- Item
- Half Facepiece
- Standards
- OSHA
- NIOSH Rating
- APF 10
- Color
- White
- Configured For
- Replacement Cartridges
- Series
- Comfort-Air
- Number of Cartridges Included
- 2
- Respirator Connection Type
- Bayonet
- Head Harness Material
- Elastic/Plastic
Dimensions
- Mask Size
- Medium/Large
Description
Molded from elastomeric rubber provides comfort and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.