Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6824
Zoro #
G4312156
UPC #
720476168249
Country of Origin
Indonesia
Dimensions
Size
Universal
Details
Item
Balaclava
Color
Black
Material
Wool
Areas Covered
Face, Head, Neck
Style
Over the Head
Features
Full Thermal Head and Neck Coverage, Long Length, Natural Wool
Insulated for Cold Conditions
Yes
Includes Removable Face Mask
No
Series
6824
High-Visibility
No
Includes Lining
No
Moisture-Wicking
Yes
Headwear Style
Balaclava
For Use With
Mining, Material Handling, Landscaping, Cold Storage, Delivery, Freight, Oil Refinery, Warehouse, Construction, Drilling, Iron/Steel Work
Description
Balaclava, Style Balaclava, Garment Type Balaclava, Includes Lining No, Areas Covered Face, Head, Neck, Material Wool, Color Black, High-Visibility No, Size Universal, Includes Removable Face Mask No, Features Full Thermal Head and Neck Coverage, Long Length, Natural Wool, Insulated for Cold Conditions Yes, Moisture-Wicking Yes, Series 6824
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.