Barcode Scanner Adaptor Strap, PK 10
- Mfr # 3136
- Zoro # G400618307
product price:Â
$
21.19
/pk of 10, $2.12/ea
Key Features
Color
Black
Type
10-pack
Height
6 1/4 in
Wire Color
Black
Finish
Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3136
- Zoro #
- G400618307
- UPC #
- 720476191698
- Country of Origin
- China
- Item
- Black Barcode Scanner Adaptor Strap, PK10
- Color
- Black
- Type
- 10-pack
- Wire Color
- Black
- Finish
- Unfinished
- Hardware Material
- Plastic
- Product Type
- Barcode Scanner Adaptor Strap
- Line Material
- Polypropelene
- Includes
- (10) Adaptor Straps
- Compatible Product Type
- Squids 3135 Scanner Belt + Hook
Dimensions
- Height
- 6 1/4 in
- Size
- Universal
- Length
- 6 1/4 in
- Width
- 1 in
- Diameter
- 1 in
- Bottle Size
- Universal
- Size - Alpha
- Universal
- Container Size
- Universal
Description
Barcode Scanner Adaptor Strap 10-Pack, Color Black, Diameter 1 in, Finish Unfinished, For Use With Squids 3135 Scanner Belt + Hook, Hardware Material Plastic, Line Material Polypropelene, Height 6 1/4 in, Width 1 in, Length 6 1/4 in, Includes (10) Adaptor Straps, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.