Shop SQUIDS
See all product information
Create Account
Dual Carabiner Retractable Standard Tool Lanyard with Carabiner Mount, 48 in Size, ABS, Black
- Mfr # 19311
- Zoro # G416312299
product price:Â
$
72.15
/ea
Key Features
Type
Dual Carabiner Retractable Standard
Series
3011
Color
Black
Material
ABS
Max. Working Load
8 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19311
- Zoro #
- G416312299
- UPC #
- 720476193111
- Country of Origin
- Taiwan, Province of China
- Type
- Dual Carabiner Retractable Standard
- Series
- 3011
- Color
- Black
- Material
- ABS
- Max. Working Load
- 8 lb
- Finish
- Textured
Description
Ergodyne Squids tool lanyard dual carabiner retractable standard, series: 3011, 48 in size, 8 lb capacity, ABS, textured, black.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.