Zoro Homepage

Beanie Cap, Over The Head, Orange

  • Mfr # 6804

  • Zoro # G9137945


product price: $31.19
/ea

Key Features

Size
Universal
Features
48-Lumen Output, Distance Visibility, Dual-Action Led Lights
Lining Material
Fleece
Adjustment Type
Fitted
Style
Beanie Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6804
Zoro #
G9137945
UPC #
720476168041
Country of Origin
China

Dimensions

Size
Universal
Length
7"
Height
12"
Width
0.5"

Details

Features
48-Lumen Output, Distance Visibility, Dual-Action Led Lights
Color
Orange
Item
Hat
Lining Material
Fleece
Adjustment Type
Fitted
Style
Beanie Cap
Material
Fleece
Weight
7.84 oz
High-Visibility
Yes
Insulated for Cold Conditions
Yes
Areas Covered
Head
Series
6804
Includes Lining
Yes
Includes Removable Face Mask
No
Moisture-Wicking
Yes
Cleaning and Care Instructions
Hand Wash
For Use With
Warehouse, Outdoor Work, Garage
Product Type
Reflective Accents

Description

Hat, Style Beanie Cap, Garment Type Hat, Includes Lining Yes, Lining Material Fleece, Areas Covered Head, Adjustment Type Fitted, Material Fleece, Color Orange, High-Visibility Yes, Size Universal, Includes Removable Face Mask No, Cleaning and Care Instructions Hand Wash, Features 48-Lumen Output, Distance Visibility, Dual-Action Led Lights, Insulated for Cold Conditions Yes, Moisture-Wicking Yes, Series 6804

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.