Zoro Homepage

Black Mobile Office Backpack

  • Mfr # 5146

  • Zoro # G615213175


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
14 in
Length
17.5 in
Depth
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5146
Zoro #
G615213175
UPC #
720476130468
Country of Origin
China

Dimensions

Width
14 in
Length
17.5 in
Depth
7.5 in

Details

Color
Black

Description

The Arsenal 5146 Mobile Office Backpack is a lightweight, sleek solution designed to keep your gear organized and protected. With a heavy-duty, water-resistant tarpaulin aka tarp material exterior and 600D coated ripstop polyester construction, this backpack is built to last.The adjustable, padded shoulder straps enhance comfort when transporting heavy gear and a padded mesh back allows airflow to prevent overheating. This backpacks rigid and structured shape ensures durability for long-lasting use.ORGANIZE, PROTECT AND ACCESS YOUR ESSENTIALSThe large main compartment offers a wide opening, providing ample space for storing everyday essentials. The exterior features 3 zippered pockets, a side mesh pocket for water bottles and a top zippered pocket to carefully store glasses or sunglasses. Inside, a separate zippered and padded sleeve accommodates laptops and tablets, while multiple internal pockets help you stay organized.The trolley sleeve allows the bag to be easily secured onto luggage handles, and both top and front grab handles enable quick transport. For a customized fit, an adjustable sternum strap is included, and an exterior ID card tag helps with easy identification of business cards and jobsite IDs. This lightweight backpack is ideal for your everyday commute to the office and on-the-go travel. It is designed with both functionality and convenience in mind, offering a comfortable and organized solution. Pair with the Arsenal 5129 Wheeled Carry-On Luggage for the ultimate traveling duo.


  • •PROTECT YOUR GEAR - Heavy-duty, water-resistant tarpaulin (“tarp” material) with 600D coated ripstop polyester keeps your belongings safe
  • •STORE ALL YOUR ESSENTIALS - A wide-opening main compartment offers ample space for everyday items
  • •CONFIDENCE IN EVERY CARRY - A reinforced, rigid base and corners keep the bag sturdy and your gear secure
  • •STAY COOL AND COMFORTABLE - A padded mesh back allows for airflow to prevent overheating
  • •EASE THE WEIGHT - Adjustable padded shoulder straps provide comfort while carrying heavy loads
  • •SECURE YOUR DEVICES - A separate, zippered, and padded section is perfect for laptops and tablets
  • •STAY ORGANIZED - Multiple internal pockets make it easy to keep your items in order
  • •STAY HYDRATED ON THE GO - A side mesh pocket conveniently holds water bottles
  • •PROTECT YOUR GLASSES - A top zippered pocket keeps your glasses or sunglasses safe
  • •SECURE YOUR SMALL ITEMS - Three exterior zippered pockets provide safe and secure storage for personal items

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.