This item is Discontinued.

Ergodyne Blue Hard Hat Cooling Sweatband Pad 6611

Blue Hard Hat Cooling Sweatband Pad (Discontinued)

  • Mfr # 6611
  • Zoro # G015660029
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6611
Zoro #
G015660029
UPC #
720476124474
Country of Origin
Indonesia

Details

Item
Hard Hat Accessory
Material
52% polyester, 39% polyurethane, 8% nylon, 1% silicone
Color
Blue
Series
6611

Description

The 6611 Hard Hat Cooling Sweatband Pad 3-Pack is designed for integration with hard hats and safety helmets to provide both comfort and cooling for all-day wear. Featuring a low-profile design, it cushions the front of the head for added comfort and provides instant cooling relief when activated with water. The moisture-wicking fabric effectively draws sweat away from the head, and its breathable microfiber enhances comfort for all-day use. The cushioned hard hat sweatband is installed to the suspension system via a hook and loop closure or by attaching sweatband to three pre-cut holes to the suspension hooks. It offers universal fit compatibility with most hard hats and safety helmets. The pad is easy to clean, making it a practical choice for users seeking comfort and functionality in their headgear.


  • UNIVERSAL FIT - Integrates with most hard hat and safety helmet suspension systems
  • PADDING FOR COMFORT - Offers additional cushioning at the front of the head
  • INSTANT COOLING RELIEF - Microfiber easily activates with water, or sweat, for up to two hours of active cooling
  • STAY DRY AND COMFORTABLE - When dry, microfiber material effectively draws sweat and moisture away, keeping the wearer cool and comfortable throughout the day
  • QUICK ACTIVATION - Soak in water for 2-5 minutes to activate cooling technology
  • EASY INSTALLATION - Easily secure using a hook and loop closure or use 3 pre-cut holes in sweatband for effortless attachment to the suspension hooks
  • NO BULK WEAR - Low-profile design for wear with hard hats and safety helmets
  • SPARE ITEMS AVAILABLE - Includes 3 hard hat sweatbands
  • EASY TO CLEAN - Machine washable, lay flat to dry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.