Zoro Homepage

Blue Heavy-Duty Tent Kit Mesh Windows

  • Mfr # 6056

  • Zoro # G222783269


product price: $657.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester, MDF Board, Polypropylene
Frame Material
94% Steel, 6% Polypropylene
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6056
Zoro #
G222783269
UPC #
720476129578
Country of Origin
China

Details

Material
Polyester, MDF Board, Polypropylene
Frame Material
94% Steel, 6% Polypropylene
Color
Blue

Description

The SHAX 6056 Heavy-Duty Pop-Up Tent Kit with Mesh Windows provides quick, reliable shelter for shade, rest and recovery on the job site. This kit allows the tent to be partially enclosed for privacy, security and protection from the elements. Mesh windows let air flow freely through the tent to improve stability in windy conditions, while also creating a cooler, more comfortable space for workers to rest and recharge on the job site. The weight bags easily fill with dirt or sand and attach to opposing tent legs for added stability. WHAT'S INCLUDED: (1) SHAX 6002 Heavy-Duty 10ft x 10ft Pop-Up Tent: Includes storage bag, ground stakes and ropes to provide a secure base and canopy. (2) SHAX 6195 Tent Window Sidewalls: Provides extra visibility while creating a breezeway under the canopy for additional stability in windy conditions. (1) SHAX 6094 Tent Weight Bags - 2 Pack: Offers extra security and stability on windy days.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.