Bump Cap
- Mfr # 16866
- Zoro # G123933374
product price:Â
$
34.69
/ea
Key Features
High-Visibility
High-Visibility
Venting
Yes
Standards
ANSI 100-2024
Size - Alpha
One Size
Graphics Type
No Graphics
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16866
- Zoro #
- G123933374
- UPC #
- 0720476168669
- Country of Origin
- Indonesia
- Item
- Beanie Bump Cap
- High-Visibility
- High-Visibility
- Venting
- Yes
- Standards
- ANSI 100-2024
- Graphics Type
- No Graphics
- ANSI Bump Cap Impact Level
- Level 2
- Lining Material
- Acrylic
- Hat Pattern
- Solid
- Includes Accessory Slots
- No
- Insert Color
- Gray
- Insert Material
- Polyethylene
- Headwear Style
- Beanie
Dimensions
- Size - Alpha
- One Size
- Fits Hat Size
- One Size Fits Most
Description
Bump Cap
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.