This item is Discontinued.

Ergodyne Chill-Its 6486 FR Multi-Band, Nomex, One Size Fits Most, Khaki 42230

Chill-Its 6486 FR Multi-Band, Nomex, One Size Fits Most, Khaki (Discontinued)

  • Mfr # 42230
  • Zoro # G414885818
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
42230
Zoro #
G414885818
UPC #
720476422303
Country of Origin
Taiwan, Province of China

Dimensions

Size
One Size Fits Most

Details

Color
Beige
Standards
NFPA 70E

Description

The Chill-Its 6486 FR Multi-Band offers head and face protection from arc flash hazards, as well as sun, dust and flying debris. The NFPA 70E-approved FR Nomex knit fabric has an EBT rating of 4.2-cal/cm2 and meets the requirements of ASTM F1506 for protection against arc flash. Stretchable and seam-free, this versatile FR neck gaiter can be comfortably worn as a face covering or face mask, headband, neck gaiter, hat, do rag and more. The low-profile design can also be worn under a hard hat without the bulk. Featuring high tech moisture-wicking technology for fast drying and an anti-odor treatment for all-day freshness. Machine wash as needed and hang to dry. This FR multi-band is ideal PPE for petrochemical, electrical, oil and gas and refinery work.


  • • Nomex knit fabric is approved to NFPA 70E for protection against arc flash hazards.
  • • Wide variety of style and usage configurations.
  • • The ultimate defense from the elements, protects against wind, sun and dust.
  • • Can be worn by itself or under a hard hat.
  • • High tech moisture-wicking performance fabric wicks away sweat.
  • • Anti-odor treatment for long-lasting freshness.
  • • ARC RATED - Cat 1; 4.2cal/cm2.
  • • Soft, stretchable and seam-free.
  • • Machine washable.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.