Shop ERGODYNE
See all product information
Create Account
Chill-Its 6615 High-Performance Bandana Doo Rag with Terry Cloth Sweatband, One Size Fits Most, Lime
Mfr # 12476
Zoro # G323332885
product price:Â
$
8.89
/ea
Key Features
Material
Polyester
Size
One Size Fits Most
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12476
- Zoro #
- G323332885
- UPC #
- 720476124764
- Country of Origin
- Indonesia
Dimensions
- Size
- One Size Fits Most
Details
- Color
- Lime
- Material
- Polyester
- Item
- Cooling Hat
Description
The Chill-Its 6615 High-Performance Bandana Doo Rag with Terry Cloth Sweatband is made with Hi Cool moisture-wicking technology to keep workers comfortably cool and dry on hot days. The Hi Cool performance fabric wicks moisture for quick-drying, while the absorbent terry cloth sweatband prevents sweat from dripping into eyes. This low-profile cooling doo rag can be worn alone or under a hard hat. One size fits most, the back features an elastic band that stretches to comfortably fit a variety of head sizes. To be worn correctly, the three pieces of fabric should also be tied in a knot. Machine wash as needed and hang to dry. Ideal for construction, landscaping, roofing or anyone working in the heat. It is also a great bandana headband for running, hiking and other recreational activities.