Shop All Headbands and Sweatbands
Ergodyne
Chill-Its 6634 Cooling Headband, Performance Knit, Lime
Mfr # 12703
Zoro # G008420722
product price: $7.99
/ea
Sold in multiples of 4 for $31.96
$31.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ergodyne
- MFR # 12703
- Zoro # G008420722
- UPC # 720476127031
- Country of Origin China
- Category Headbands and Sweatbands
Description
The chill-its 6634 cooling headband is a low-profile wrap that wicks away sweat and moisture when worn dry and provides evaporative cooling relief when worn wet. The stretchy performance knit fabric and contoured design makes for a snug, comfortable fit on most head sizes. This skull wrap is rated to upf 50+ for protection against the sun's harmful uv rays and features an anti-odor treatment for fresh all-day wear. A reflective accent enhances visibility in low-light conditions. the low-profile design fits comfortably under a hard hat or helmet and is a great option for those with longer hair/ponytails. Ideal for construction, landscaping, roofing or anyone working in the heat. It can also be used to reduce the risk of heat stress for outdoor recreational activities. how to activate just soak in water until saturated, then wring out excess waterthe evaporative cooling process begins instantly and lasts for hours when worn in environments with suitable airflow. features: performance knit fabric soft, durable and stretchable fabric for comfort one size fits most stretchy and lightweight material fits snug on most head sizes instant cooling relief when wet, cooling is immediate and can last for hours moisture-wicking when dry, will absorb sweat and wick moisture away sun protection upf 50+ protection from harmful uv rays anti-odor treatment for fresh, all-day wear contoured design tapered in back for low-bulk wear reflective accent for low-light visibility low-profile design fits comfortably under any hard hat or helmet multiple colors available in black, hi-vis lime, hi-vis orange and blue machine washable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, Red, 1-13/16" H Body, PK6 (ALU-RED-76ST-KA6PK)
- ZORO SELECT Safety Warning Tape, Solid, Black/Yl, 3" W, 3YTC5 (3YTC5)
- MASTER LOCK Gate Valve Lockout, Fits Sz 4 to 6-1/2 (482)
- PELICAN Case, 10-5/8 InLx9-11/16 InWx4-7/8 InD, YL (1200)
- ERGODYNE Clear Lightweight Phase Change Cooling P (6250)
- ERGODYNE Ergodyne ChillIts 6603 Evaporative Cooling Band, 2912 x 4, Blue (12418)
- ERGODYNE Black High-Performance Cap, PK6 (6630)
- ERGODYNE Orange Insulated Stainless Steel Water B (5152)
- ERGODYNE Black High-Performance Dew Rag, PK6 (6615)
- ERGODYNE Orange Hard Hat Replacement Sweatba, PK3 (8984)
- CHILL-ITS BY ERGODYNE Cooling Hat, Lime, Universal (6615)
- Ergodyne Headbands and Sweatbands