Shop ERGODYNE
See all product information
Create Account
Chill-Its 6700 Cooling Bandana Polymer Tie Headband, One Size Fits Most, Navy Western
Mfr # 12306
Zoro # G314790625
product price: $2.95
/ea
Sold in multiples of 3 for $8.85
Key Features
Color
Blue
Size
One Size Fits Most
Material
Cotton, Polymer
Overall Width
2 in
Overall Length
36-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12306
- Zoro #
- G314790625
- UPC #
- 720476123064
- Country of Origin
- Indonesia
Dimensions
- Size
- One Size Fits Most
- Overall Width
- 2 in
- Overall Length
- 36-1/2 in
Details
- Item
- Cooling Bandana
- Color
- Blue
- Material
- Cotton, Polymer
Description
Activated polymers in this evaporative cooling bandana bring cooling power where you need it most. Low-profile for no-bulk wear under hard hats. 100% cotton exterior. Adjustable tie closure for a snug, comfortable fit on a variety of head sizes. Hand wash and hang in open air until completely dry.
- • Polymer-embedded cooling technology quickly activates for up to four hours of relief from the heat.
- • Low-profile for no-bulk wear under hard hats.
- • 100% cotton exterior.
- • Adjustable tie closure for a snug, comfortable fit on a variety of head sizes.
- • Great for outdoor recreation such as running, hiking or other activities.
- • Dimensions: 36.5" x 2".
- • Hand wash and hang in open air until completely dry.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.