Shop All Tool Lanyards & Tethering
Ergodyne
Cold Shrink Tool Trap, 1-3/4 to 2-1/2 In.
Mfr # 3726
Zoro # G7498303
original price:
$17.96
9% off
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- For Use With Tool Tail
- Max. Working Load 15 lb
- Material EPDM
- Color Black
Product Information
- Brand Ergodyne
- MFR # 3726
- Zoro # G7498303
- UPC # 720476197263
- Country of Origin United States
- Category Tool Lanyards & Tethering
Dimensions
Length | 6 in |
Width | 2 1/2 in |
Fits Shaft Dia. | 1 3/4 in to 2 1/2 in |
Fits Handle Dia. | 1 3/4 in to 2 1/2 in |
Height | 3.5" |
Fits Shaft Diameter (Maximum) | 2 1/2 in |
Fits Shaft Diameter (Minimum) | 1 3/4 in |
Fits Handle Diameter (Minimum) | 1 3/4 in |
Inside Diameter Before Shrinking | 2.5 in |
Details
Description
Tool Tether, Attachment Point Style Cold Shrink Cover, Color Black, D-Ring Material Rubber, Strap Color Black, Tethering Component Attachment Point, Tethering End Connection Not Applicable, Tool Attachment Method Cold Shrink, Tool End Connection Sleeve, Weight Capacity 15 lb, Width 2 1/2 in, For Tool Type Hand Tools, Material EPDM, Fits Handle Diameter (Minimum) 1 3/4 in, Inside Diameter Before Shrinking 2.5 in, Length 6 in, Series Squids, Standards ANSI/ISEA 121-2018
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Replacement Spring 5 Pc. (4050ZR)
- PROTO Open End Wrench, Metric, 11/32" Head Size (J31819)
- ROTHENBERGER Deburring Tool, Overall Length 7" (21655)
- DYNABRADE Vertical Disc Sander 7In-178Mm Dia. (53253)
- ERGODYNE Coil Hard Hat Lanyard, Buckle, 18in.L, Lime (3157)
- ERGODYNE Tool Tethering Kit, Black/Green/Orange (3186)
- ERGODYNE Tape Measure Trap, Polyester, 2 lb. (3770)
- ERGODYNE Tool Lanyard, Black, 7-1/2 In. L, 2 lb. (3115)
- ERGODYNE Wrist Tool Lanyard, Carabiner, 8in.L, Black (3114)
- ERGODYNE Tool Lanyard, 7-1/2 In. L, Black, 2 lb. (3115)
- MILWAUKEE TOOL 10 lb. Locking Tool Lanyard (48-22-8810)
- Ergodyne Tool Lanyards & Tethering