Shop All Tool Lanyards & Tethering
Ergodyne
Cold Shrink Tool Trap, 3/4 to 1-1/2 In.
Mfr # 3723
Zoro # G7449601
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tool Tail
- Max. Working Load 5 lb
- Material EPDM
- Color Black
- Width 1 1/2 in
Product Information
- Brand Ergodyne
- MFR # 3723
- Zoro # G7449601
- UPC # 720476197232
- Country of Origin United States
- Category Tool Lanyards & Tethering
Dimensions
Length | 3 in |
Width | 1 1/2 in |
Fits Shaft Dia. | 3/4 to 1-1/2 in |
Fits Handle Dia. | 3/4 in to 1 1/2 in |
Height | 2.3" |
Inside Diameter Before Shrinking | 2.5 in |
Fits Shaft Diameter (Minimum) | 3/4 in |
Fits Handle Diameter (Minimum) | 3/4 in |
Fits Shaft Diameter (Maximum) | 1 1/2 in |
Details
Description
Tool Tether, Attachment Point Style Cold Shrink Cover, Color Black, D-Ring Material Rubber, Strap Color Black, Tethering Component Attachment Point, Tethering End Connection Not Applicable, Tool Attachment Method Cold Shrink, Tool End Connection Sleeve, Weight Capacity 5 lb, Width 1 1/2 in, For Tool Type Hand Tools, Material EPDM, Fits Handle Diameter (Minimum) 3/4 in, Inside Diameter Before Shrinking 2.5 in, Length 3 in, Series Squids, Standards ANSI/ISEA 121-2018
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Drift Punch, S2, 3/8 x 10 In (J963/4S2)
- GEARWRENCH 6 Piece Metric 12 Point Long Pattern Combination Wrench Set (81922)
- YG-1 TOOL CO 6 Flute 45 Degree Helix Corner Radius X-5070 Carbide End Mill (G85140)
- AVK Insert Installation Tool, 10-32, Steel (AKPT15P1032)
- ERGODYNE Coil Hard Hat Lanyard, Buckle, 18in. L (3157)
- ERGODYNE Coil Hard Hat Lanyard, Buckle, 18in.L, Lime (3157)
- ERGODYNE Tape Measure Trap, Polyester, 2 lb. (3770)
- ERGODYNE Retractable Tool Lanyard, 2 lb (3001)
- ERGODYNE Coil Hard Hat Lanyard, Clamp, 13in. L, Lime (3158)
- ERGODYNE Coil Hard Hat Lanyard, Clamp, 13in.L, Black (3158)
- SQUIDS BY ERGODYNE Tool Lanyard, 19823 (3111F(x))
- Ergodyne Tool Lanyards & Tethering