Shop ERGODYNE
Create Account
Compact Gray Tablet Holder - Detachable Shoulder Strap
- Mfr # 5549
- Zoro # G524782731
product price:Â
$
52.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5549
- Zoro #
- G524782731
- UPC #
- 720476191414
- Country of Origin
- China
Description
The Squids 5549 Tablet Holder with Detachable Shoulder Strap is designed to keep your device secure and protected, featuring four flexible rubber corner loops and padding that hold the tablet firmly in place.The adjustable, padded shoulder strap provides additional comfort for carrying, while the rotating hand strap allows for easy movement, letting you position the tablet or iPad exactly where you need it. The hand strap is adjustable and designed to fit most hands, whether wearing gloves or not. Designed with convenience in mind, the tablet case won't obstruct essential features of most devices. Additional padding allows for airflow throughout the case, preventing the tablet from overheating.Pen and stylus loops keep your tablet accessories close and secure, ensuring they're always within reach. The case can be hand-washed and dried with mild soap, allowing you to keep it clean and in great condition for everyday use. With both compact and standard sizes available, this holder is designed to fit most tablet sizes. The compact size fits tablets ranging from 7in - 10in // 17.8cm - 25.4cm, while the standard size fits tablets ranging from 9in - 12in / 22.9cm - 30cm. Ideal for mobile professionals, such as supervisors, field technicians, educators or anyone who frequently transports lightweight tablets or portable workstations between locations.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.