Cooler Jacket
- Mfr # 6474
- Zoro # G323933693
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Gender
Unisex
Insulation Material
Polyfill
Size-Body Type
Regular
Color
Navy
Material
Softshell
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6474
- Zoro #
- G323933693
- UPC #
- 0720476412915
- Country of Origin
- China
- Item
- Cooler Jacket
- Gender
- Unisex
- Insulation Material
- Polyfill
- Color
- Navy
- Material
- Softshell
- Standards
- CLO Rated at 1.7 CLO
- Style
- Cooler
- Cleaning and Care Instructions
- Machine Wash
- Features
- Bold Lime Accents and Reflective Piping Improve Visibility in Low-Light Conditions, Thumb Holes, Upper Section Crafted with 300 g 75D Softshell Material for Wind-Resistant Protection
- Insulated for Cold Conditions
- Yes
- Series
- N-Ferno 6474
- Wind-Resistant
- Yes
- Lining Material
- Polyester
- Includes Lining
- Yes
- Front Closure Type
- Zipper
- Number of Outside Pockets
- 3
- Temperature Rating
- -19 to 0 Degrees F
- Garment Type
- Jacket
- Cuff Style
- Rib Knit
- Collar Style
- Standing
- Shell Material
- Softshell
- Wire Color
- Navy
- Container Type
- Cooler
- Sensor Body Style
- Cooler
Dimensions
- Size-Body Type
- Regular
- Size
- XS
- Fits Chest Size
- Bold Lime Accents and Reflective Piping Improve Visibility in Low-Light Conditions, Thumb Holes, Upper Section Crafted with 300 g 75D Softshell Material for Wind-Resistant Protection
- Bottle Size
- XS
- Size - Alpha
- XS
- Container Size
- XS
Description
Cooler Jacket, Garment Type Jacket, Length Type Hip, Gender Unisex, Container Type Cooler, Insulated for Cold Conditions Yes, Material Softshell, Front Closure Type Zipper, Collar Style Standing, Includes Lining Yes, Number of Outside Pockets 3, Color Navy, Size-Body Type Regular, Temperature Rating -19 to 0 Degrees F, Lining Material Polyester, Size - Alpha XS, Cleaning and Care Instructions Machine Wash, Cuff Style Rib Knit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.