Shop ERGODYNE
See all product information
Create Account
Cooling Hat, Size Universal, Nylon
- Mfr # 8937
- Zoro # G404245806
product price:Â
$
20.95
/ea
Key Features
Material
Nylon with polyester/spandex sweatband and lining
Color
Black
Weight
0.22
Fits Chest Size
Anti-Odor Treatment, Breathable, Bump Cap Compatible, Instant Activation, Reflective Accents
Fabric Weight
120 g/sq m
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8937
- Zoro #
- G404245806
- UPC #
- 720476126041
- Country of Origin
- China
- Material
- Nylon with polyester/spandex sweatband and lining
- Color
- Black
- Weight
- 0.22
- Item
- Cooling Hat
- Fabric Weight
- 120 g/sq m
- Material Style
- Mesh
- Style
- Baseball Hat
- Moisture-Wicking
- Yes
- Pattern
- Solid
- Adjustment Type
- Hook and Loop
- Shell Material
- Nylon
- Includes Bill
- Yes
- Cooling Method
- Cold Water Emersion
- Includes Neck Shade
- No
- Legend/Symbol
- Ergodyne logo
- Cooling
- Yes
- Features
- Anti-Odor Treatment, Breathable, Bump Cap Compatible, Instant Activation, Reflective Accents
- Wire Color
- Black
- Container Type
- Baseball Hat
- Sensor Body Style
- Baseball Hat
Dimensions
- Fits Chest Size
- Anti-Odor Treatment, Breathable, Bump Cap Compatible, Instant Activation, Reflective Accents
- Size
- Universal
- Bottle Size
- Universal
- Size - Alpha
- Universal
- Container Size
- Universal
Description
Cooling Hat, Style Baseball Hat, Garment Type Hat, Adjustment Type Hook and Loop, Cooling Yes, Material Nylon, Pattern Solid, Color Black, Size Universal, Cooling Method Cold Water Emersion, Fabric Weight 120 g/sq m, Features Anti-Odor Treatment, Breathable, Bump Cap Compatible, Instant Activation, Reflective Accents, Includes Bill Yes, Includes Neck Shade No, Legend/Symbol Ergodyne logo, Material Style Mesh, Moisture-Wicking Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.