Cooling Neck Gaiter, Black, L/XL
- Mfr # 6489
- Zoro # G900618289
product price:Â
$
10.69
/ea
Key Features
Ultraviolet Protection Factor
50
Material
Knit
Standards
CDC; WHO
Closure Type
None
Pattern
Solid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6489
- Zoro #
- G900618289
- UPC #
- 720476421436
- Country of Origin
- China
- Color
- Black
- Ultraviolet Protection Factor
- 50
- Material
- Knit
- Standards
- CDC; WHO
- Closure Type
- None
- Pattern
- Solid
- Item
- Cooling neck gaiter
- Shell Material
- Knit
- Wire Color
- Black
Dimensions
- Size
- L/XL
- Bottle Size
- L/XL
- Size - Alpha
- L/XL
- Container Size
- L/XL
Description
Cooling neck gaiter, Closure Type None, Material Knit, Color Black, Pattern Solid, Size L/XL, Standards CDC; WHO, Ultraviolet Protection Factor 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.