Shop ERGODYNE
See all product information
Create Account
Cooling Neck Gaiter, Lime, S/M
- Mfr # 6489
- Zoro # G700618298
product price:Â
$
10.39
/ea
Key Features
Material
Knit
Pattern
Solid
Closure Type
None
Ultraviolet Protection Factor
50
Standards
CDC; WHO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6489
- Zoro #
- G700618298
- UPC #
- 720476421443
- Country of Origin
- China
- Color
- Lime
- Item
- Cooling neck gaiter
- Material
- Knit
- Pattern
- Solid
- Closure Type
- None
- Ultraviolet Protection Factor
- 50
- Standards
- CDC; WHO
- Shell Material
- Knit
- Wire Color
- Lime
Dimensions
- Size
- S/M
- Bottle Size
- S/M
- Size - Alpha
- S/M
- Container Size
- S/M
Description
Cooling neck gaiter, Closure Type None, Material Knit, Color Lime, Pattern Solid, Size S/M, Standards CDC; WHO, Ultraviolet Protection Factor 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.