Cooling Neck Gaiter, Blue
- Mfr # 6493FR
- Zoro # G215660041
Key Features
Specifications
Details
- MFR #
- 6493FR
- Zoro #
- G215660041
- UPC #
- 0720476421382
- Country of Origin
- Indonesia
- Item
- Gaiter
- Material
- 60% modacrylic, 40% cotton
- Color
- Blue
Description
The Chill-Its 6493FR Cooling Neck Gaiter offers cooling relief and fire-resistant protection for the head, face and neck. With an ATPV rating of 5.8-cal/cm squared classified CAT 1 according to NFPA 70E, the fire-resistant fabric will not melt or drip and is designed for environments involving electric arc flash exposure.HOW TO ACTIVATE: For an instant cooling effect that lasts up to two hours, simply activate the neck gaiter's modacrylic fibers with water. When worn dry, the soft, stretchy material also provides a moisture-wicking and absorbent cooling effect, drawing sweat away and helping to regulate body temperature. Whether used as a fire-resistant headband, face mask, neckerchief or one of the many other ways to wear, this versatile one-size-fits-most solution is ideal PPE for petrochemical, electrical and refinery work. Machine washable for easy-to-clean convenience.
- FIRE-RESISTANT FABRIC - Modacrylic knit is inherently flame resistant and will not melt or drip
- TESTED AND APPROVED - ATPV rating of 5.8-cal/cm2 classified CAT 1 according to NFPA 70E
- INSTANT COOLING RELIEF - Modacrylic fibers easily activate with water, or sweat, for up to two hours of active cooling
- STAY DRY AND COMFORTABLE - When dry, modacrylic material effectively draws sweat and moisture away, keeping the wearer cool and comfortable throughout the day
- MULTIPLE WAYS TO WEAR - Gaiter can also be worn as a headband, face mask and many more
- EASY ACTIVATION - Run or submerge under water for one minute to activate cooling technology
- FULL COVERAGE - Measures 14in L x 9in H / 35.6cm L x 22.9cm H
- ONE SIZE FITS MOST - Soft and stretchable design accommodates most sizes
- EASY TO CLEAN - Machine wash cold, tumble dry low
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.