Zoro Homepage

Cooling Towel, Bl, 40-7/8in.L x 9-3/4in.W

  • Mfr # 6602MF

  • Zoro # G0459140


product price: $11.59
/ea

Key Features

Material
Polyester/Spandex
Size
Universal
Pattern
Solid
Overall Length
41 in
Overall Width
9 27/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6602MF
Zoro #
G0459140
UPC #
720476126607
Country of Origin
China

Dimensions

Size
Universal
Overall Length
41 in
Overall Width
9 27/32 in

Details

Item
Evaporative Cooling Towel
Color
Blue
Material
Polyester/Spandex
Pattern
Solid
Features
Heat Stress Prevention, Instant Cooling Relief
Cooling Method
Evaporation
Soaking Time
1 min
Cleaning and Care Instructions
Machine Wash
Maximum Cooling Time
Up to 3 hours
Ultraviolet Protection Factor
50
Garment Type
Cooling Neck Wrap
Includes Storage Container
Yes
Container Type
Bag
Wet/Dry Use
Dry, Wet
UV Protection
UPF 50+

Description

Evaporative Cooling Towel, Material Polyester/Spandex, Color Blue, Cooling Method Evaporation, Maximum Cooling Time Up to 3 hours, Overall Length 41 in, Overall Width 9 27/32 in, Pattern Solid, Cleaning and Care Instructions Machine Wash, Container Type Bag, Features Heat Stress Prevention, Instant Cooling Relief, Includes Storage Container Yes, Size Universal, Soaking Time 1 min, Ultraviolet Protection Factor 50, Wet/Dry Use Dry, Wet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.