Cooling Towel, Blue
- Mfr # 6606FR
- Zoro # G015659979
Key Features
Specifications
Details
- MFR #
- 6606FR
- Zoro #
- G015659979
- UPC #
- 0720476124375
- Country of Origin
- China
- Item
- Cooling Towel
- Color
- Blue
- Material
- Cotton, 60% modacrylic
- Series
- 6606
Description
The Chill-Its 6606FR Fire Resistant Cooling Towel offers cooling relief and fire-resistant protection. With an ATPV rating of 5.8-cal/cm squared classified as CAT 1 according to NFPA 70E, the fire-resistant fabric of this cooling towel will not melt or drip and is designed for environments involving electric arc flash exposure.HOW TO ACTIVATEFor an instant cooling effect that lasts up to two hours, simply activate the towels modacrylic fibers with water. When worn dry, the soft, stretchy material provides a moisture-wicking and absorbent cooling effect, drawing sweat away and helping to regulate body temperature.Lightweight, all-day comfortable and sized to provide plenty of coverage, this 28.3in L x 9.5in H 71.8cm L x 24.1cm H fire-resistant cooling towel folds to a convenient storage size, too. Ideal PPE for petrochemical, electrical, and refinery work.
- FIRE-RESISTANT FABRIC - Modacrylic knit is inherently flame resistant and will not melt or drip
- TESTED AND APPROVED - ATPV rating of 5.8-cal/cm2 classified CAT 1 according to NFPA 70E
- INSTANT COOLING RELIEF - Modacrylic fibers easily activate with water, or sweat, for up to two hours of active cooling
- STAY DRY AND COMFORTABLE - When dry, modacrylic material effectively draws sweat and moisture away, keeping the wearer cool and comfortable throughout the day
- EASY ACTIVATION - Run or submerge under water for one minute to activate cooling technology
- ALL-DAY COMFORT - Modacrylic is lightweight and soft to the touch
- CONVENIENT SIZE - Measures 28in L x 9.5in H // 71cm L x 24.1cm H
- EASY TO CLEAN - Machine wash cold, tumble dry low
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.