Cooling Vest, Nylon, Evaporative, Up to 4 hr Max Cooling Time, Zipper Closure, 25 in Length, Gray
Mfr # 6665
Zoro # G7861273
product price:Â $43.15
/eaKey Features
Color
Gray
Cooling Method
Evaporative
Features
100% Quilted Nylon with Mesh Side Panels for Ventilation, Water Repellent Liner Keeps the Interior of the Vest as Dry as Possible
Material
Nylon
High-Visibility
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6665
Zoro #
G7861273
UPC #
720476125433
Country of Origin
China
Dimensions
Size
M
Length
25 in
Maximum Chest Size
38 in
Minimum Chest Size
36 in
Details
Item
Cooling Vest
Color
Gray
Cooling Method
Evaporative
Features
100% Quilted Nylon with Mesh Side Panels for Ventilation, Water Repellent Liner Keeps the Interior of the Vest as Dry as Possible
Material
Nylon
High-Visibility
No
Maximum Cooling Time
Up to 4 hr
Closure Type
Zipper
Back Stripe Pattern
None
Number of Cooling Inserts Included
0
Includes Battery
No
Includes Cooling Inserts
No
Secondary Hazard
None
Garment Type
Vest
Cleaning and Care Instructions
Hand Wash
Description
Cooling Vest, Cooling Method Evaporative - Soak, Color Gray, Garment Type Vest, Features Breathable Comfort, Material Nylon, Closure Type Zipper, Size M, Maximum Cooling Time Up to 4 hr, Length 25 in, High-Visibility No, Back Stripe Pattern None, Secondary Hazard None, Maximum Chest Size 38 in, Minimum Chest Size 36 in, Cleaning and Care Instructions Hand Wash, Includes Battery No, Includes Cooling Inserts No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.