Cooling Vest, Size 2XL, 28 1/2 in L
- Mfr # 6668
- Zoro # G804246359
product price:Â
$
39.19
/ea
Key Features
Color
Lime
Cooling Method
Evaporative - Soak
Features
Interior Cooling Towel Loops, Water Repellent Lining
Material
Acrylic polymers
High-Visibility
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6668
- Zoro #
- G804246359
- UPC #
- 720476127161
- Country of Origin
- Indonesia
Dimensions
- Size
- 2XL
- Size-Body Type
- Regular
- Maximum Chest Size
- 65 in
- Minimum Chest Size
- 65 in
- Length
- 28 1/2 in
- Fits Chest Size
- Breathable Mesh Bottom, Core Cooling Relief, Custom Logo Program, Interior Cooling Towel Loops, Water-Repellent Lining
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
- Container Size
- 2XL
Description
Cooling Vest, Cooling Method Cooling Towel, Color Green, Garment Type Vest, Features Breathable Mesh Bottom, Core Cooling Relief, Custom Logo Program, Interior Cooling Towel Loops, Water-Repellent Lining, Material Polymer, Closure Type Zipper, Size 2XL, Maximum Cooling Time Up to 4 hr, Length 28 1/2 in, High-Visibility Yes, ANSI Class 2, Back Stripe Pattern U, Cooling Temperature Unclaimed, ANSI Type R, Secondary Hazard High-Visibility, Maximum Chest Size 65 in, Minimum Chest Size 65 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.