Shop ERGODYNE
See all product information
Create Account
Dagr, Safety Glasses, Smoke Lens, Black Frame, Wraparound
Mfr # 52030
Zoro # G4065879
product price: $20.75
/eaKey Features
Frame Type
Wraparound
Frame Color
Black
Lens Material
Polycarbonate
Frame Material
Nylon
Series
Dagr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 52030
- Zoro #
- G4065879
- UPC #
- 720476520306
- Country of Origin
- Taiwan, Province of China
Dimensions
- Eyewear Size
- One Size
Details
- Item
- Safety Glasses
- Lens Color
- Smoke
- Frame Type
- Wraparound
- Frame Color
- Black
- Lens Material
- Polycarbonate
- Frame Material
- Nylon
- Series
- Dagr
- Standards
- ANSI Z87.1+ Compliant; CSA Z94.3; MIL-PRF 32432 Ballistic Impact
- Weight
- 0.08 lbs
- UV Protection
- 99.9% UVA/UVB/UVC
- Arm Color
- Black
- Includes Scratch-Resistant Lens Coating
- Yes
Description
ergodyne® Skullerz Dagr Safety Glasses, Black Frame/Smoke Lens, Nylon/Polycarb
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.