Zoro Homepage

DELLENGER, Safety Glasses, Uncoated, Matte Black Frame, Half-Frame

  • Mfr # DELLENGER

  • Zoro # G906591456


product price: $6.85
/ea

Key Features

Frame Type
Half-Frame
Frame Color
Matte Black
Lens Coating
Uncoated
Lens Material
Polycarbonate
Frame Style
Wraparound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DELLENGER
Zoro #
G906591456
UPC #
720476500629
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Frame Type
Half-Frame
Frame Color
Matte Black
Lens Coating
Uncoated
Lens Material
Polycarbonate
Frame Style
Wraparound
Series
DELLENGER
Standards
Meets ANSI Z87.1+, CSA Z94.3 and EN166 Impact protection requirements
Weight
0.07
UV Protection
99.9% UVA/UVB/UVC

Description

The Skullerz DELLENGER Safety Glasses feature adjustable temples that pivot up or down and lock into place for a custom fit on a variety of faces. These protective safety glasses feature tough scratch-resistant and anti-fog lenses and filter 99.9 percent of harmful UVA, UVB and UVC rays.
The rimless design makes for a lightweight and comfortable fit and provides a full field of vision. The integrated, contoured nose bridge won't slip or pinch and the flex-fit temples reduce pressure and provide stay-put all-day comfort.
These impact-resistant safety glasses are tested to ANSI Z87.1 High-Velocity Impact Protection and optical requirements. ANSI Z87.1 is the US standard for Personal Eye and Face Protection Devices and is listed on the frame.
These UV protection glasses are great for protecting your eyes during indoor and outdoor work like construction, carpentry/woodworking, demolition or landscaping. Also great for outdoor hobbies like boating, skiing and fishing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.